5451 1/2X36Yd Brn 18Rl PTFE Glass Cloth Tape
- Mfr # CGSTAPE-6158-4
- Zoro # G223727972
product price:Â
$
38.29
/ea
Key Features
Color
Brown
Imperial Tape Width
3/4 in
Material
PTFE
Tape Thickness
0.005 mil
Imperial Tape Length
108 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CGSTAPE-6158-4
- Zoro #
- G223727972
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Imperial Tape Width
- 3/4 in
- Tape Thickness
- 0.005 mil
- Imperial Tape Length
- 108 ft
Details
- Color
- Brown
- Material
- PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.