5451 6"X36Yds Brown PTFE Glass Cloth Tape
- Mfr # CGSTAPE-6158-6
- Zoro # G323727995
product price:Â
$
423.99
/ea
Free Shipping & Returns
Key Features
Material
PTFE
Imperial Tape Length
108 ft
Tape Thickness
0.005 mil
Color
Brown
Imperial Tape Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CGSTAPE-6158-6
- Zoro #
- G323727995
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Imperial Tape Length
- 108 ft
- Tape Thickness
- 0.005 mil
- Imperial Tape Width
- 6 in
Details
- Material
- PTFE
- Color
- Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.