Shop PROFESSIONAL PLASTICS
See all product information
Create Account
5453 1"X36Yd Brn PTFE Glass Cloth Tape
- Mfr # CGSTAPE-6158(6mil) -1
- Zoro # G723727984
product price:Â
$
84.29
/ea
Key Features
Tape Thickness
0.006 mil
Color
Brown
Imperial Tape Width
1 in
Imperial Tape Length
108 ft
Material
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CGSTAPE-6158(6mil) -1
- Zoro #
- G723727984
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Tape Thickness
- 0.006 mil
- Imperial Tape Width
- 1 in
- Imperial Tape Length
- 108 ft
Details
- Color
- Brown
- Material
- PTFE