Shop PROFESSIONAL PLASTICS
See all product information
Create Account
5453 3/4X36Yd Brn PTFE Glass Cloth Tape
- Mfr # CGSTAPE-6158(6mil) -3/4
- Zoro # G323727964
product price:Â
$
63.19
/ea
Key Features
Color
Brown
Tape Thickness
0.006 mil
Imperial Tape Length
108 ft
Imperial Tape Width
3/4 in
Material
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CGSTAPE-6158(6mil) -3/4
- Zoro #
- G323727964
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Tape Thickness
- 0.006 mil
- Imperial Tape Length
- 108 ft
- Imperial Tape Width
- 3/4 in
Details
- Color
- Brown
- Material
- PTFE