Shop PROFESSIONAL PLASTICS
See all product information
Create Account
5453 1/2"X36Yds Brown PTFE Glass Cloth Tape
- Mfr # CGSTAPE-6158(6mil) -1/2
- Zoro # G823727938
product price:Â
$
42.49
/ea
Key Features
Tape Thickness
0.006 mil
Material
PTFE
Imperial Tape Length
108 ft
Color
Brown
Imperial Tape Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CGSTAPE-6158(6mil) -1/2
- Zoro #
- G823727938
- UPC #
- -
- Country of Origin
- Canada
- Material
- PTFE
- Color
- Brown
Dimensions
- Tape Thickness
- 0.006 mil
- Imperial Tape Length
- 108 ft
- Imperial Tape Width
- 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.