5480 1.5X36Yd Gry 6/Rl PTFE Film Tape
- Mfr # CGSTAPE-1157-1.5
- Zoro # G423727970
product price:Â
$
86.29
/ea
Key Features
Tape Color
Gray
Tape Length
108 ft
Material
PTFE
Tape Thickness
0.002 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CGSTAPE-1157-1.5
- Zoro #
- G423727970
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Tape Width
- 11/2 in
- Tape Length
- 108 ft
- Tape Thickness
- 0.002 mil
Details
- Tape Color
- Gray
- Material
- PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.