Shop PROFESSIONAL PLASTICS
See all product information
Create Account
5480 3"X36Yd Gry PTFE Skived Film Tape
- Mfr # CGSTAPE-1157-3
- Zoro # G823727945
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Tape Color
Gray
Tape Thickness
0.002 mil
Tape Length
108 ft
Material
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CGSTAPE-1157-3
- Zoro #
- G823727945
- UPC #
- -
- Country of Origin
- Canada
- Tape Color
- Gray
- Material
- PTFE
Dimensions
- Tape Width
- 3 in
- Tape Thickness
- 0.002 mil
- Tape Length
- 108 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.