
Activity Table - 5 Seats, 0.187 Thick Polycarbonate Divider ( Each)
Mfr # FABACTIVITYTABLE-5S
Zoro # G200930913
product price: $889.99
/ea
Free Shipping & Returns
Key Features
Width
11
Weight
63
Length
11
Height
11
Specific Gravity (73 Deg: g/cm3)
1.3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FABACTIVITYTABLE-5S
Zoro #
G200930913
UPC #
-
Country of Origin
Multiple
Dimensions
Width
11
Length
11
Height
11
Details
Weight
63
Specific Gravity (73 Deg: g/cm3)
1.3
Description
Kidney Table Partition for Classroom - These Polycarbonate or Acrylic sneeze guard partitions block airborne virus droplets with allowing for easy communication through a clear barrier. Perfect for classroom activities and instruction. Kidney tables are also known as Horseshoe Tables, Half Moon Tables. Made in standard sizes or custom manufactured to your specifications. Made from either Polycarbonate or Acrylic, these sturdy classroom sneeze guard partitions are functional, lightweight and economical. Currently being purchased by school districts nationwide. Place your order today to ensure prompt delivery for fall classes. Available in Three Standard Models: 3 Seat Partition, 4 Seat Partition, 5 Seat Partition (as shown) Easy To Assemble Made in the USA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.