Autotherm Welder, 13FT Cord, Autotherm Welder 13 FT Cord Each

  • Mfr # HWELDGUNAUTO-13CORD

  • Zoro # G400944925


product price:  $1,848.99
/ea
Free Shipping & Returns

Key Features

Length
6
Material
Welder
Width
6
Height
6
Weight
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HWELDGUNAUTO-13CORD
Zoro #
G400944925
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6
Width
6
Height
6

Details

Material
Welder
Weight
11

Description

Wegener Autotherm Welder - Plastic Welding Equipment The Autotherm is an electronically controlled temperature regulated plastic hot-air welding tool that provides the highest quality welding environment. At the back of the handle is a dial with temperature scale which allows for precise setting of welding temperature. A blinking LED signals to the operator that the set temperature has been achieved. Power surges, air volume changes and intake variations are automatically compensated for. The heating element life is vastly extended since thermal overload is no longer possible. Supplied with a 120 VAC, 800W heating element, the Autotherm is suitable for use with clean air sources or inert gasses (N2). Requires 35 liter/minute (1.2 CFM) of air/gas flow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.