Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Bevaline Vht Tube, 0.250 ID X .375 OD X 100 FT ( Each)
- Mfr # TBEVVHT.250X.375X100FT
- Zoro # G800931099
product price:Â
$
650.99
/ea
Free Shipping & Returns
Key Features
Width
12
Height
4
Weight
4
Length
12
Material
Beverage Tube
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TBEVVHT.250X.375X100FT
- Zoro #
- G800931099
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 12
- Height
- 4
- Length
- 12
Details
- Weight
- 4
- Material
- Beverage Tube
- Specific Gravity (73 Deg: g/cm3)
- 1.2
Description
Bev-A-Line IV & V HT® - Clear and Flexible High Purity Process Tubing is lightweight, high clarity, and transparent. It provides higher-pressure and vacuum capabilities than other products on the market. Bev-A-Line IV & V HT is coextruded to combine the benefits of two tubes in one seamless product. Bev-A-Line meets FDA, USDA, National Formulary and USP standards for food, beverage, pharmaceutical, laboratory and medical device usage. XX is Black (it has a Hytrel liner). IV is Natural Clear Flexible coextruded tubing VHT is Natural (similar to IV but designed to compete with Tygon Vendflow E 70 V CE.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.