Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Black Acetal Sheet, 0.250 Thick, 12 X 12
- Mfr # SACEBK.250C-12X12
- Zoro # G800908657
product price:Â
$
34.65
/ea
Key Features
Color
Black
Material
Acetal
Weight
62
Length
12
Height
0.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SACEBK.250C-12X12
- Zoro #
- G800908657
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Black
- Material
- Acetal
- Weight
- 62
- Specific Gravity (73 Deg: g/cm3)
- 1.41
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 1.6
- Max. Recommended Use Temp (Deg:F)
- 180
- Tensile Elongation at Break (% @ 73 Deg: F)
- 30
- FDA Compliant
- Yes
- UL94 Flammability Rating Method: UL 94
- H-B
- NSF Compliant
- Yes
- Tensile Strength (psi @ 73 Deg;)
- 9500
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5.4
- Flexural Strength (psi @ 73 Deg: F)
- 12000
- 3A Dairy Compliant
- Yes
- USDA Compliant
- Yes
- Dielectric Strength (volts/mil)
- 420
Dimensions
- Length
- 12
- Height
- 0.25
- Width
- 12
Description
Acetal Sheets and Acetal Rods made acetal copolymer plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.