Shop PROFESSIONAL PLASTICS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Black Acetal Sheet, 0.500 Thick, 48 X 120
- Mfr # SACEBK.500C-48X120
- Zoro # G800908817
product price:Â
$
1,217.99
/ea
Key Features
Color
Black
Material
Acetal
Weight
123
Width
48
Length
120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SACEBK.500C-48X120
- Zoro #
- G800908817
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Black
- Material
- Acetal
- Weight
- 123
- NSF Compliant
- Yes
- FDA Compliant
- Yes
- Flexural Strength (psi @ 73 Deg: F)
- 12000
- Dielectric Strength (volts/mil)
- 420
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5.4
- UL94 Flammability Rating Method: UL 94
- H-B
- Tensile Strength (psi @ 73 Deg;)
- 9500
- Tensile Elongation at Break (% @ 73 Deg: F)
- 30
- 3A Dairy Compliant
- Yes
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 1.6
- Specific Gravity (73 Deg: g/cm3)
- 1.41
- Max. Recommended Use Temp (Deg:F)
- 180
- USDA Compliant
- Yes
Dimensions
- Width
- 48
- Length
- 120
- Height
- 0.5
Description
Acetal Sheets and Acetal Rods made acetal copolymer plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.