
Black Acetal Sheet, 0.750 X 24.000 X 48.000 ( Each)
Mfr # SACEBK.750X24.000X48.000C
Zoro # G600906655
product price:Â $432.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
0.75
Width
24
Length
48
Weight
47
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SACEBK.750X24.000X48.000C
Zoro #
G600906655
UPC #
-
Country of Origin
Multiple
Dimensions
Height
0.75
Width
24
Length
48
Details
Color
Black
Weight
47
Material
Acetal
Tensile Elongation at Break (% @ 73 Deg: F)
30
Dielectric Strength (volts/mil)
420
Thermal Conductivity (BTU-in/ft²-hr-°F)
1.6
3A Dairy Compliant
Yes
Max. Recommended Use Temp (Deg:F)
180
NSF Compliant
Yes
Tensile Strength (psi @ 73 Deg;)
9500
USDA Compliant
Yes
UL94 Flammability Rating Method: UL 94
H-B
FDA Compliant
Yes
Flexural Strength (psi @ 73 Deg: F)
12000
CoLT Expansion (x 10-5 in./in./Deg:F)
5.4
Specific Gravity (73 Deg: g/cm3)
1.41
Description
Acetal Sheets and Acetal Rods made acetal copolymer plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.