Shop PROFESSIONAL PLASTICS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Black Cas 761 Durostone Sheet, 0.394 (10MM) X 48.000 X 96.000 ( Each)
- Mfr # SDSTBK10MMX48.000X96.000CAS761
- Zoro # G800913248
product price:
$
5,349.99
/ea
Key Features
Color
Black
Width
48
Height
0.394
Weight
131
Length
96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SDSTBK10MMX48.000X96.000CAS761
- Zoro #
- G800913248
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 48
- Height
- 0.394
- Length
- 96
Details
- Color
- Black
- Weight
- 131
- Material
- Durostone
- Specific Gravity (73 Deg: g/cm3)
- 1.9
Description
Durostone® wave solder pallet materials have excellent mechanical properties at elevated temperatures. These products have become the industry standard for the production of wave solder pallets used in the printed circuit board industry. Durostone is easier to handle in the production process than other products used for PCB tooling due to two factors: The density, which helps to reduce the weight of the finished tooling. The glass and resin content, which ensures that the line operators and the machinists are not subjected to skin irritation alleviating any health & safety concerns. Durostone® is Produced in Three Standard Grades: CHP 760 (Blue) (Standard) CAS 761 (Black) (Anti-Static) CAG 762 (Grey) (Anti-Static, Optical) Other Durostone® Specialty Grades: CFR 762 (Black)(Flux-Resistant) - For Harsh Environments
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.