Black Copolymer Polypropylene Sheet, 0.750 X 48.000 X 96.000 ( Each)

  • Mfr # SPROBK.750X48.000X96.000COPO

  • Zoro # G200907137


product price:  $490.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Weight
118
Length
96
Height
0.75
Width
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPROBK.750X48.000X96.000COPO
Zoro #
G200907137
UPC #
-
Country of Origin
Multiple

Dimensions

Length
96
Height
0.75
Width
48

Details

Color
Black
Weight
118
Specific Gravity (73 Deg: g/cm3)
0.9

Description

Polypropylene Sheets - Black Copolymer PP Sheets - Versatility is the word that best describes Co-Polymer Polypropylene Sheets. Perfect for fire truck tanks because it is inexpensive, easy to fabricate and won't crack from road vibration. PP Co-Polymer also works well in applications that require a lower degree of rigidity. It can also be used in a variety of applications requiring chemical resistance. Polypropylene Copolymer is available in BLACK (as sold on this page), Opaque White, Natural (milky-white) and other colors. This material is stress relieved and available in both 48" x 96" and 48" x 120" sheets with gauge sizes ranging from 1/8" to 2" thick.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.