Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Black Noryl EN265 Sheet, 0.750 X 24.000 X 48.000 Each
- Mfr # SNORBK.750X24.000X48.000
- Zoro # G700913690
product price:
$
692.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Noryl
Width
24
Length
48
Weight
36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNORBK.750X24.000X48.000
- Zoro #
- G700913690
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Black
- Material
- Noryl
- Weight
- 36
- Tensile Strength (psi @ 73 Deg;)
- 9200
- Tensile Elongation at Break (% @ 73 Deg: F)
- 25
- Flexural Strength (psi @ 73 Deg: F)
- 14400
- UL94 Flammability Rating Method: UL 94
- V-0
- USDA Compliant
- Yes
- Specific Gravity (73 Deg: g/cm3)
- 1.08
- FDA Compliant
- Yes
- Dielectric Strength (volts/mil)
- 500
Description
Noryl® EN265, Noryl® GFN3 & Noryl® SE1 GFN3 are available in rod and slab forms. Noryl® EN265 (Black), contains a self-extinguishing additive. GFN3 (30% glass-filled) (Standard Color Grey) Noryl® SE1 GFN3 (30% glass-filled with self-extinguishing additive) (Standard Grey). Noryl's overall physical properties are excellent: low moisture absorption and heat resistance of 265° F at 264 psi combine to make Noryl a truly high performance material at very cost effective rates. Parts are easily machined to fill a variety of needs. Used in appliances, liquid handling equipment, and numerous other applications. Noryl is attacked by petroleum products, so knowing the environment which the Noryl part will be exposed to is vital.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.