
Black Nylon Sheet - Extruded, 0.093 X 24.000 X 48.000 ( Each)
Mfr # SNYLBK.093X24.000X48.000EXT
Zoro # G000914489
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
24
Material
Nylon
Height
0.093
Weight
5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SNYLBK.093X24.000X48.000EXT
Zoro #
G000914489
UPC #
-
Country of Origin
Multiple
Dimensions
Width
24
Height
0.093
Length
48
Details
Color
Black
Material
Nylon
Weight
5
Thermal Conductivity (BTU-in/ft²-hr-°F)
1.7
Flexural Strength (psi @ 73 Deg: F)
15000
Tensile Strength (psi @ 73 Deg;)
11000
FDA Compliant
Yes
UL94 Flammability Rating Method: UL 94
V-2
Dielectric Strength (volts/mil)
400
NSF Compliant
Yes
Max. Recommended Use Temp (Deg:F)
210
USDA Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
1.12
3A Dairy Compliant
Yes
Tensile Elongation at Break (% @ 73 Deg: F)
250
Description
Nylon Sheet & Nylon Rod - Extruded, Unfilled Nylon 6/6 The exceptional bearing and wear properties of Nylon® make it one of the most widely used plastics in the world. Nylon® is frequently used as a replacement for bronze, brass, aluminum, steel and other metals, as well as other plastics, wood, and rubber. Professional Plastics offers Nylon Sheets, Rods, Tubes, Tubing & Profiles in dozens of formulations. For Thicker Plates and Large Diameter Rods & Tube, see Cast Nylon Products
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.