Black Polypropylene Sheet, 3.000 X 48.000 X 96.000 ( Each)
- Mfr # SPROBK3.000X48.000X96.000
- Zoro # G300907044
product price:
$
6,115.99
/ea
Key Features
Color
Black
Height
3
Weight
471
Length
96
Width
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPROBK3.000X48.000X96.000
- Zoro #
- G300907044
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 3
- Length
- 96
- Width
- 48
Details
- Color
- Black
- Weight
- 471
- Specific Gravity (73 Deg: g/cm3)
- 0.9
Description
Polypropylene Sheets - Black Homopolymer PP Sheets - This crystalline material is noted for its high strength-to-weight ratio, excellent chemical resistance and high performance in thermoforming and corrosive environments. Product Details: Appropriate for applications to 180°F (82°C) Resists most acids, alkalis and solvents Thermoforming performance Chemical- and corrosion-resistant No moisture absorption Standard Sizes: 48" x 96" with gauge sizes ranging from 1/16" to 3" 48"x 120" with gauge sizes ranging from 1/8" to 2" 60" x 120" sheets with gauge sizes ranging from 1/8" to 1"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.