Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Black Repro UHMW Sheet, 0.250 Thick, 48 X 48
- Mfr # SUHMWBK.250REPRO-48X48
- Zoro # G600907188
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Weight
41
Height
0.25
Length
96
Width
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUHMWBK.250REPRO-48X48
- Zoro #
- G600907188
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Black
- Weight
- 41
- Specific Gravity (73 Deg: g/cm3)
- 0.94
Description
UHMW Sheet & UHMW Rod Reprocessed (Repro) offers a combination of excellent properties, outstanding abrasion resistance, superior impact resistance, non-sticking and self-lubricating properties and good mechanical properties. Available Colors: Black, Green, Red, Orange and Yellow. Some grades have a solid color while others may have speckled pattern. Rods are manufactured in 10 foot lengths & will be cut in-half for shipping unless otherwise stated