White Acetal (Delrin) Acetal Homopolymer Sheet 24" L x 12" W x 1-1/2" Thick

  • Mfr # BULK-PS-AC-1484
  • Zoro # G7851572
product price: 
$
551.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1.5 in
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-AC-1484
Zoro #
G7851572
UPC #
193005088040
Country of Origin
United States
Item
Acetal Homopolymer Sheet
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Plastic Density
0.051 lb/cu in
Grade
Standard
Corrosion and Chemical Resistance
Fair
Backing Type
No Backing
Friction Rating
Very Slippery
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption
0.25 %
Water Absorption Rating
Good
Friction Coefficient
0.2
Plastic Hardness
Rockwell M94
Impact Strength Rating
Poor
Machinability
Not Rated
UV Resistant
No
Material
Acetal Homopolymer
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.098/-0.038 in
Shape
Rectangle
Minimum Temperature
-20 Degrees F
Plastic Hardness Rating
Hard
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Good
Wear Factor
Excellent
Standards
Not Rated
Rockwell Hardness
94 HRM
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Elongation
Not Rated
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Weight
18.58 lb
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Shore Hardness
99 Shore D
UV-Resistant
Not UV-Resistant
Dielectric Strength
Not Rated

Dimensions

Plastic Thickness
1.5 in
Plastic Width
12"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in

Description

Acetal Homopolymer Sheet, Acetal Homopolymer, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 1.5 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.