Black Repro UHMW Sheet, 0.250 X 48.000 X 120.000 ( Each)

  • Mfr # SUHMWBK.250X48.000X120.00REPRO

  • Zoro # G900907154


product price:  $302.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Weight
52
Length
120
Width
48
Height
0.25
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SUHMWBK.250X48.000X120.00REPRO
Zoro #
G900907154
UPC #
-
Country of Origin
Multiple

Dimensions

Length
120
Width
48
Height
0.25

Details

Color
Black
Weight
52
Specific Gravity (73 Deg: g/cm3)
0.94

Description

UHMW Sheet & UHMW Rod Reprocessed (Repro) offers a combination of excellent properties, outstanding abrasion resistance, superior impact resistance, non-sticking and self-lubricating properties and good mechanical properties. Available Colors: Black, Green, Red, Orange and Yellow. Some grades have a solid color while others may have speckled pattern. Rods are manufactured in 10 foot lengths & will be cut in-half for shipping unless otherwise stated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.