Shop PROFESSIONAL PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Black Tivar Dry Slide UHMW Sheet, 1.250 X 48.000 X 120.000 ( Each)
- Mfr # SUHMWDSBK1.250X48.000X120.000
- Zoro # G900914527
product price:
$
3,582.99
/ea
Key Features
Color
Black
Length
120
Width
48
Weight
256
Material
Tivar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUHMWDSBK1.250X48.000X120.000
- Zoro #
- G900914527
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Black
- Weight
- 256
- Material
- Tivar
- UL94 Flammability Rating Method: UL 94
- HB
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 190
- Heat Deflection Temp. (264 psi) Deg:F
- 116
- Flexural Strength (psi @ 73 Deg: F)
- 106
- Specific Gravity (73 Deg: g/cm3)
- 0.94
- Tensile Elongation at Break (% @ 73 Deg: F)
- 200
- Max. Recommended Use Temp (Deg:F)
- 180
- Tensile Strength (psi @ 73 Deg;)
- 4800
Dimensions
- Length
- 120
- Width
- 48
- Height
- 1.25
Description
Tivar® DrySlide UHMW Sheet - Modified with special dry lubricants, Tivar® DrySlide has the lowest coefficient of friction of any of the Tivar®products. The enhanced coefficient of friction and anti-static properties make Tivar® DrySlide an excellent performer in dusty environments. Even damp boxes or parcels covered in shrink-wrap won't stick to Tivar® DrySlide. In addition, the enhanced surface lubricity won't mar packaging or products, but allow them to move freely without jamming from dirt, grit or static build-up. Tivar® DrySlide is and available in 48" x 120" sheets, with gauge sizes ranging from 1/4" to 2". Applications: - Belt skirting - Chute liners - Conveying components: bearings, belt guides, chain guides, curves, guide rails, wearstrips - Dead plates - Diverter bars - Guide rollers - Hitch plates - Hopper liners - Liners for gravity flow applications - Roller covers - Transfer plates - Under belt wearstrips
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.