Shop MASON PLASTICS
See all product information
Create Account
AdjustingRod, 8"L, 1/2"Dia, SS
- Mfr # MP5248516
- Zoro # G612175117
product price:Â
$
26.95
/ea
Key Features
Material
Stainless Steel
OEM Equivalent Part Number
Valu Guide VG-212-8-516
Unit Of Measure
Imperial
Rod Length
8 in
Rod Outside Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP5248516
- Zoro #
- G612175117
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Length
- 8 in
- Rod Outside Diameter
- 1/2 in
- Thread Size
- 43236
- Overall Length
- 8 in
- Thread Depth
- 3/4 in
Details
- Item
- Adjusting Rod
- Material
- Stainless Steel
- OEM Equivalent Part Number
- Valu Guide VG-212-8-516
- Unit Of Measure
- Imperial
- Material Grade
- 303
- Product Type
- Adjusting Rod
- End Type
- Plain
- Compatible Manufacturer Part Number
- Universal
- Compatible Series
- Universal
- Compatible Brand
- Universal
- Graduated
- Not Graduated
- Compatible with Manufacturer Model Number
- Universal
- Compatible Manufacturer Model Number
- Universal
Description
Adjusting Rod 524, 1/2 X 8 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.