Shop PROFESSIONAL PLASTICS

Black#2025 Extruded Acrylic Film-Masked Optix (O), 0.125 X 48.000 X 9

  • Mfr # SACRBK2025.125X48.000X96.00EFO

  • Zoro # G700910415


product price:  $203.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Weight
31
Height
0.125
Material
Plexiglass
Width
48
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SACRBK2025.125X48.000X96.00EFO
Zoro #
G700910415
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.125
Width
48
Length
96

Details

Color
Black
Weight
31
Material
Plexiglass
Specific Gravity (73 Deg: g/cm3)
1.42

Description

Optix® is the tradename for Plaskolite's continuously processed, high quality acrylic sheet. Optix acrylic sheet is ideal for almost any fabrication or glazing application. Optix exceeds industry standards for quality and safety and its impact-resistance will prohibit the sheet from shattering into sharp edged pieces like glass. Special U.V. stabilization protects the sheet from yellowing. Primary applications for Optix include: fabrication, picture framing, skylights, displays, signage, lighting and point of purchase. Optix acrylic is available in colored, impact modified, green edged and patterned sheet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products