Blue Cast Nylon Tube, 8.000 ID X 14.500 OD X 13.000 Each
- Mfr # TNYLBL8.000X14.500X13.000CST
- Zoro # G300918767
product price:Â
$
629.99
/ea
Free Shipping & Returns
Key Features
Weight
65
Material
Nylon
Color
Blue
Height
13
Length
14.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TNYLBL8.000X14.500X13.000CST
- Zoro #
- G300918767
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 13
- Length
- 14.5
- Width
- 14.5
Details
- Weight
- 65
- Material
- Nylon
- Color
- Blue
- Specific Gravity (73 Deg: g/cm3)
- 1.15
Description
Cast Nylon Sheets, Nylon Rods and Nylon Tubes are available in a wide range of sizes & grades. Their flexibility and performance characteristics have led to Nylons replacing bronze, brass, steel, and aluminum in various mechanical applications. Why ? -Because Cast Nylon offers the following benefits: Approximately 1/8 the weight of bronze 1/7 the weight of cast iron 1/2 the weight of aluminum Highly impact resistant High heat distortion temperature Easy to machine and abrasion resistant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.