
Blue Cast Nylon Tube, 8.750 ID X 9.500 OD X 26.000 Each
Mfr # TNYLBL8.750X9.500X26.000CST
Zoro # G800918656
product price:Â $268.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Length
26
Width
9.5
Height
9.5
Material
Nylon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TNYLBL8.750X9.500X26.000CST
Zoro #
G800918656
UPC #
-
Country of Origin
Multiple
Dimensions
Length
26
Width
9.5
Height
9.5
Details
Color
Blue
Material
Nylon
Weight
13
Specific Gravity (73 Deg: g/cm3)
1.15
Description
Cast Nylon Sheets, Nylon Rods and Nylon Tubes are available in a wide range of sizes & grades. Their flexibility and performance characteristics have led to Nylons replacing bronze, brass, steel, and aluminum in various mechanical applications. Why ? -Because Cast Nylon offers the following benefits: Approximately 1/8 the weight of bronze 1/7 the weight of cast iron 1/2 the weight of aluminum Highly impact resistant High heat distortion temperature Easy to machine and abrasion resistant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.