Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Blue Heat Stblz Cast Nylon Sheet, 0.750 X 24.000 X 24.000 ( Each)
- Mfr # SNYLHSBL.750X24.000X24.000CAST
- Zoro # G000913949
product price:
$
378.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Nylon
Weight
22
Width
24
Height
0.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SNYLHSBL.750X24.000X24.000CAST
- Zoro #
- G000913949
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 24
- Height
- 0.75
- Length
- 24
Details
- Color
- Blue
- Material
- Nylon
- Weight
- 22
- Specific Gravity (73 Deg: g/cm3)
- 1.3
Description
NYCAST® XHA-BLUE has a heat stabilizer that retards the loss of physical properties as temperature increases. This allows the material to function at approximately 10% higher temperatures than standard grades; meaning NYCAST XHA operating at 200° F will have approximately the same physical properties as a standard grade operating at 185° F. Maximum intermittent temperature for NYCAST XHA is 330° F and continuous operating temperature is 250° F (compared to 230° F for standard grades).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.