Shop PROFESSIONAL PLASTICS

Blue Heat Stblz Cast Nylon Tube, 4.000 ID X 5.500 OD X 26.000 Each

  • Mfr # TNYLHSBL4.000X5.500X26.000CST

  • Zoro # G300918866


product price:  $232.99
/ea
Free Shipping & Returns

Key Features

Height
5.5
Weight
15
Color
Blue
Width
5.5
Length
26
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TNYLHSBL4.000X5.500X26.000CST
Zoro #
G300918866
UPC #
-
Country of Origin
Multiple

Dimensions

Height
5.5
Width
5.5
Length
26

Details

Weight
15
Color
Blue
Material
Nylon
Specific Gravity (73 Deg: g/cm3)
1.3

Description

NYCAST® XHA-BLUE has a heat stabilizer that retards the loss of physical properties as temperature increases. This allows the material to function at approximately 10% higher temperatures than standard grades; meaning NYCAST XHA operating at 200° F will have approximately the same physical properties as a standard grade operating at 185° F. Maximum intermittent temperature for NYCAST XHA is 330° F and continuous operating temperature is 250° F (compared to 230° F for standard grades).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.