Bronze#2370 Cast Acrylic Paper-Masked Sheet, 0.187 Thick, 24 X 48

  • Mfr # SACRBZ2370.187CP-24X48

  • Zoro # G300909697


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Length
48
Width
24
Material
Plexiglass
Weight
39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SACRBZ2370.187CP-24X48
Zoro #
G300909697
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48
Width
24
Height
0.187

Details

Color
Bronze
Material
Plexiglass
Weight
39
Max. Recommended Use Temp (Deg:F)
200
Tensile Strength (psi @ 73 Deg;)
8000
Heat Deflection Temp. (264 psi) Deg:F
210
Flexural Strength (psi @ 73 Deg: F)
12000
Specific Gravity (73 Deg: g/cm3)
1.18
Tensile Elongation at Break (% @ 73 Deg: F)
2
CoLT Expansion (x 10-5 in./in./Deg:F)
5
FDA Compliant
Yes
Dielectric Strength (volts/mil)
400

Description

CAST Acrylic Sheets in Clear, Black, White, Grey, Bronze, Blue, Red, Yellow, Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products