
Cast MC907 Nylon Tube, 5.000 ID X 5.750 OD X 26.000 Each
Mfr # TNYLMC907NA5.000X5.750X26.000
Zoro # G200918768
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Width
5.75
Length
26
Weight
9
Height
5.75
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TNYLMC907NA5.000X5.750X26.000
Zoro #
G200918768
UPC #
-
Country of Origin
Multiple
Dimensions
Width
5.75
Length
26
Height
5.75
Details
Weight
9
Material
Nylon
3A Dairy Compliant
Yes
USDA Compliant
Yes
FDA Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
1.4
Description
MC® 907 - Food Grade NylonUnmodified type 6 nylon offering the highest strength and hardness of the nylon 6 grades. MC 907 is monocast and is available in dozens of sizes in Tube, Rod, Bar, Plate & Sheet forms.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.