Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Cast Nylon SL Tube, 4.000 ID X 4.500 OD X 52.000 Each
- Mfr # TNYLSL4.000X4.500X52.000
- Zoro # G900918693
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Length
52
Height
4.5
Material
Nylon
Weight
8
Width
4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TNYLSL4.000X4.500X52.000
- Zoro #
- G900918693
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Nylon
- Weight
- 8
- Specific Gravity (73 Deg: g/cm3)
- 1.2
Dimensions
- Length
- 52
- Height
- 4.5
- Width
- 4.5
Description
Nylon SL offers a very low coefficient of friction with superior wear resistance. Nylon SL is used for complex applications where external lubrication is difficult or impossible. Also providing in excess of 5 times longer part life than other lubricated materials. Nylon SL offers significant savings in machine maintenance and down time costs. As well, it provides added assurance of part life in friction applications where other cast nylons may fail. Standard: LIGHT GREY Availability: Sheet, Rod, Tube, & Custom Parts Applications : Wear strips, bearings / bushings, abrasion pads, rollers, guide rails, star wheels (bottling plants), valve seats.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.