Ceramic PEEK NC30 Sheet, 0.250 Thick, 12 X 12
- Mfr # SPEEKNC30.250-12X12
- Zoro # G700913393
product price:
$
584.99
/ea
Free Shipping & Returns
Key Features
Height
0.25
Weight
18
Length
12
Material
CeramaPEEK
Width
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPEEKNC30.250-12X12
- Zoro #
- G700913393
- UPC #
- -
- Country of Origin
- Multiple
- Weight
- 18
- Material
- CeramaPEEK
- Specific Gravity (73 Deg: g/cm3)
- 1.6
- Dielectric Strength (volts/mil)
- 400
- Max. Recommended Use Temp (Deg:F)
- 480
- Flexural Strength (psi @ 73 Deg: F)
- 23000
- UL94 Flammability Rating Method: UL 94
- V-0
- Tensile Strength (psi @ 73 Deg;)
- 13000
Dimensions
- Height
- 0.25
- Length
- 12
- Width
- 12
Description
CeramaPEEK® NC30 EXTRUDED Test Socket Material is an advanced proprietary ceramic-filled PEEK compound created to meet the requirements for tight tolerance, high frequency IC chip socket test fixtures. CeramaPEEK is WHITE in COLOR and provides superior hole stability and cleanliness. Precision holes drilled into CeramaPEEK NC30 are burr-free (when machined properly) and provide longer life than competing materials. CeramaPEEK NC30 is offered exclusively by Professional Plastics to IC Test Socket manufacturers worldwide. This materials is available in large 24" x 48" (610mm x 1220mm) plates and is more economical than competing injection-molded products. Professional Plastics maintains 18 locations in the USA, Singapore and Taiwan (serving customers throughout Asia). CeramaPEEK® is a registered trade name of Professional Plastics, Inc.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.