PolyCarb 26''x12 ' Translucent Wht Square Wave Polycarbonate Panels
- Mfr # 1413C
- Zoro # G321881538
product price:Â
$
119.99
/ea
Key Features
Material
Polycarbonate
Plastic Thickness
0.032 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1413C
- Zoro #
- G321881538
- UPC #
- 725732141332
- Country of Origin
- United States
- Material
- Polycarbonate
- Plastic Color
- Translucent White
Dimensions
- Size
- 26 in x 12 ft.
- Plastic Thickness
- 0.032 in
Description
This is the strongest building panel you can buy. Composed of virtually unbreakable polycarbonate it is 20 times stronger than 5 oz. fiberglass yet it is flexible and easy to work with. It is perfect for extreme temperatures (270 deg. F. to -40 deg. F.). Tuftex PolyCarb offers all-weather protection for patios sun porches deck covers and many other home improvement projects as well as light commercial and agricultural applications. 100% UV protected and hail-resistant. Corrugation: In. peak to peak 9/16 In. high and 3/4 In. flat part.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.