Chemfluor 367 Tube, 0.125 ID X .250 OD X 50 FT ( Each)

  • Mfr # TTY367.125X.250X50FT-CHEMFLUOR

  • Zoro # G000931035


product price:  $285.99
/ea
Free Shipping & Returns

Key Features

Weight
2
Material
Chemfluor
Width
12
Height
4
Length
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TTY367.125X.250X50FT-CHEMFLUOR
Zoro #
G000931035
UPC #
-
Country of Origin
Multiple

Dimensions

Width
12
Height
4
Length
12

Details

Weight
2
Material
Chemfluor

Description

Chemfluor ® 367 Scientific Grade Tubing (Versilon® 367 Tubing) Chemfluor® 367 is a unique fluoropolymer which maintains fluid integrity, and in many ways outperforms tubing made from standard, even high-purity, PFA resin. The surface of Chemfluor® 367 is up to six times smoother than tubing made of standard and high-purity resin. This results in less cross-contamination, greater productivity yields and easier-to-clean systems. With its smooth surface, low extractables, excellent chemical resistance and outstanding mechanical properties, Chemflour® 367 can be used in virtually any application where maintaining high purity is critical. Typical Applications for Chemfluor® 367 (Versilon® 367 Tubing) Include: Semiconductor industry Pharmaceutical industry Laboratory industry Environmental industry Food processing industry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.