Chemfluor FEP Tube, 0.187 ID X .312 OD X 100 FT Roll

  • Mfr # TFEPNA.187X.312X100FT-SG

  • Zoro # G600922365


product price:  $474.99
/ea
Free Shipping & Returns

Key Features

Length
12
Weight
4
Material
FEP
Height
4
Width
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TFEPNA.187X.312X100FT-SG
Zoro #
G600922365
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Height
4
Width
12

Details

Weight
4
Material
FEP
Specific Gravity (73 Deg: g/cm3)
1.47
FDA Compliant
Yes

Description

CHEMFLUOR® FEP Tubing (Versilon® FEP Tubing) is a fluoropolymer with excellent physical and chemical properties. It can withstand low cryogenic temperatures, and has low porosity and low permeation. Chemically inert at extreme temperatures, Chemfluor® FEP can operate in temperatures ranging from -100°F to 400°F. The material's transparency and weatherability make it ideal for use in sight gauges, especially when used with harsh chemicals. Typical Applications for CHEMFLUOR® FEP Tubing (Versilon® FEP Tubing): - Sight Gauges - Valve & Pump Linings - Hose & Pipe Liners - Fluid Handling - Pharmaceutical Tubing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.