Clear 2WAY See-Thru Mirror Acrylic Sheet, 0.125 X 48.000 X 96.000 Ea

  • Mfr # SACRMI2.125X48.000X96.000CEF

  • Zoro # G300913267


product price:  $786.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Clear
Weight
27
Length
96
Width
48
Material
Mirror
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SACRMI2.125X48.000X96.000CEF
Zoro #
G300913267
UPC #
-
Country of Origin
Multiple

Dimensions

Length
96
Width
48
Height
0.125

Details

Color
Clear
Weight
27
Material
Mirror
Specific Gravity (73 Deg: g/cm3)
1.2

Description

See Through Mirror - Two-Way Mirror is a Transparent, See-through Surveillance Mirror

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.