Shop PROFESSIONAL PLASTICS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Clear AC-300 ESD Acrylic Sheet, 0.375 X 48.000 X 96.000 Each
- Mfr # SAC300.375X48.000X96.000CEF
- Zoro # G900907819
product price:Â
$
1,407.99
/ea
Key Features
Color
Clear
Weight
79
Length
96
Height
0.375
Material
ESd Plexiglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SAC300.375X48.000X96.000CEF
- Zoro #
- G900907819
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Clear
- Weight
- 79
- Material
- ESd Plexiglass
- Specific Gravity (73 Deg: g/cm3)
- 1.2
Dimensions
- Length
- 96
- Height
- 0.375
- Width
- 48
Description
AC-300TM Acrylic is a plastic sheet product that controls static electricity in many applications, including windows, doors, machine covers and enclosures, and fabricated desiccators and cabinets. It is a premium quality acrylic sheet coated with SciCron Technologies clear, C-300TM static dissipative coating which prevents charge generation on the sheet surfaces. This controls particulate attraction and prevents electrostatic discharge (ESD) events completely independent of humidity. AC-300 Acrylic fabricates simply, is light in weight and is available in large sheet sizes. It has excellent optical properties, chemical resistance, surface hardness and mar resistance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.