Clear AC-300 ESD Cast Acrylic Paper-Masked Sheet, 0.250 X 48.000 X 96
- Mfr # SAC300.250X48.000X96.000CCP
- Zoro # G800909470
product price:Â
$
1,171.99
/ea
Key Features
Plastic Material
Acrylic
Plastic Thickness
1/4 in
Plastic Width
48 in
Plastic Length
96 in
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SAC300.250X48.000X96.000CCP
- Zoro #
- G800909470
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Plastic Thickness
- 1/4 in
- Plastic Width
- 48 in
- Plastic Length
- 96 in
- Length
- 96
- Width
- 48
- Height
- 0.25
- Size
- 48" x 96"
Details
- Item
- ESD Acrylic sheet
- Plastic Material
- Acrylic
- Color
- Clear
- Material
- ESd Plexiglass
- Weight
- 53
- Specific Gravity (73 Deg: g/cm3)
- 1.2
- Coating Type
- ESD Coated Sheet
Description
AC-300TM Acrylic is a plastic sheet product that controls static electricity in many applications, including windows, doors, machine covers and enclosures, and fabricated desiccators and cabinets. It is a premium quality acrylic sheet coated with SciCron Technologies clear, C-300TM static dissipative coating which prevents charge generation on the sheet surfaces. This controls particulate attraction and prevents electrostatic discharge (ESD) events completely independent of humidity. AC-300 Acrylic fabricates simply, is light in weight and is available in large sheet sizes. It has excellent optical properties, chemical resistance, surface hardness and mar resistance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.