Shop ZORO SELECT

Acrylic Tube, 6ft, 3" InDia, 3.5" OutDia

  • Mfr # BULK-PT-CAC-12
  • Zoro # G7801499

product price: 
$
411.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Acrylic
Color
Clear
Shape
Tube
Tensile Strength Rating
Good
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PT-CAC-12
Zoro #
G7801499
UPC #
193005914097
Country of Origin
China

Dimensions

Length
6 ft.
Plastic Length
6 ft.
Length Tolerance
(-0.000'' - +0.055'')
Inside Dia.
3"
Outside Dia. Tolerance
(-0.000'' - + 0.008'')
Outside Dia.
3-1/2"
Wall Thickness
1/4 in
Inside Dia. Tolerance
(-0.012'' - +0.000'')

Details

Item
Plastic Tube
Material
Cast Acrylic
Color
Clear
Shape
Tube
Tensile Strength Rating
Good
Grade
Standard
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40
Tensile Strength (PSI)
9,000 psi
Friction Coefficient
0.8
Water Absorption
0.004
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M95
Impact Strength
0.3 ft.-lbs/in.
Water Absorption Rating
Poor
Plastic Clarity
Clear
Plastic Density
0.043 lbs / cu. in.
Friction Rating
Not Slippery

Description

Acrylic Tube Stock, Acrylic, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 3 1/2 in, Inside Diameter 3 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.