Clear Acrylic Disk polished, 0.250 Thick X 48.000 Diameter Each

  • Mfr # SACR.250X48.000DIA-POLISHED

  • Zoro # G000931271


product price:  $441.99
/ea
Free Shipping & Returns

Key Features

Material
Plexiglass
Color
Clear
Length
8
Height
8
Weight
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SACR.250X48.000DIA-POLISHED
Zoro #
G000931271
UPC #
-
Country of Origin
Multiple

Dimensions

Width
8
Length
8
Height
8

Details

Material
Plexiglass
Color
Clear
Weight
25

Description

ACRYLIC CIRCULAR DISKS FROM PROFESSIONAL PLASTICS. Acrylic sheets can be routed into circular pieces suitable for table tops, displays & protective covers. Any acrylic sheet listed on this website can be fabricated into circular pieces. Polished edges are done by sanding & flame polishing for high-quality.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.