Room Divider, Black, 82 in H, 86 in W
- Mfr # STX-FS-6103-B-VB
- Zoro # G623558619
product price:Â
$
2,173.99
/ea
Key Features
Panel Thickness
3/4 in
Overall Height
82 in
Panel Functionality
Sound Absorbing
Panel Width
26 in
Features
Sliding Hinges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STX-FS-6103-B-VB
- Zoro #
- G623558619
- UPC #
- -
- Country of Origin
- United States
- Item
- Room Divider
- Panel Functionality
- Sound Absorbing
- Features
- Sliding Hinges
- Frame Material
- Aluminum, Steel
- Frame Finish
- Powder Coated
- Locking Casters
- All Casters Locking
- Panel Color
- Blue Tide
- Panel Surface Material
- Vinyl
- Folding
- Not Foldable
- Number of Panels
- 3
- Flammability Standards
- RSTM-E-E84 Class A
- Frame Color
- Black
- Panel Opacity
- Opaque
Dimensions
- Panel Thickness
- 3/4 in
- Overall Height
- 82 in
- Panel Width
- 26 in
- Overall Width
- 86 in
- Panel Height
- 82 in
- Folded Width
- 33 in
- Folded Depth
- 36 in
- Fits Chest Size
- Sliding Hinges
Description
Room Divider, Number of Panels 3, Panel Height 82 in, Panel Width 26 in, Overall Height 82 in, Overall Width 86 in, Panel Thickness 3/4 in, Features Sliding Hinges, Frame Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.