This item is Discontinued.

Professional Plastics Clear AR Matte/Matte Printable Vinyl, 0.015 X 26.000 X 39.000, Rigid SVINCL.015X26X39ARMMRIGPRINT

Clear AR Matte/Matte Printable Vinyl, 0.015 X 26.000 X 39.000, Rigid (Discontinued)

  • Mfr # SVINCL.015X26X39ARMMRIGPRINT
  • Zoro # G000930663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SVINCL.015X26X39ARMMRIGPRINT
Zoro #
G000930663
UPC #
-
Country of Origin
Multiple

Dimensions

Length
26
Width
4.092
Height
4.092

Details

Color
Clear
Weight
1
Specific Gravity (73 Deg: g/cm3)
1.5

Description

Professional Plastics offers high quality Rigid and Flexible PVC Vinyl Films in both clear and colors. These materials are commonly used in stationery, office products, media storage and packaging applications. These PVC Vinyl Films offer excellent clarity, printability, and formability. A variety of colors, and finishes are available in gauges from .003" to .125". Rigid Vinyl Films (Rigid PVC Films) are available in the following types: .005" - .030" Clear Roller Polished .010" - .030" Gloss White Opaque .010" - .030" Matte White Opaque .010" - .125" Planished: P/P (Polished/Polished), P/M (Polished/Matte), M/M (Matte/Matte) Clear, Opaque, Transluscent & Transparent Colors Flexible Vinyl Films (Flexible PVC Films) are available in the following types: .004" - .040" All Types Note: Items Sold on this page might be in Limited Supply - You will be contacted if we are unable to complete your order as placed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.