Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Cast Acrylic Ball, 3.000 Dia Each

  • Mfr # BALLACR3.000CLCAST

  • Zoro # G900944951


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Material
Plexiglass
Weight
3
Width
4
Height
4
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BALLACR3.000CLCAST
Zoro #
G900944951
UPC #
-
Country of Origin
Multiple

Dimensions

Width
4
Height
4
Length
4

Details

Material
Plexiglass
Weight
3
Color
Clear
Specific Gravity (73 Deg: g/cm3)
1.4

Description

Acrylic Balls (Polished) - Round Clear Cast Acrylic Balls

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.