Clear Cast Acrylic Film-Masked Sheet, 0.125 Thick, 12 X 24

  • Mfr # SACR.125CCF-12X24

  • Zoro # G100913436


product price:  $9.39
/ea

Key Features

Color
Clear
Length
24
Height
0.125
Weight
29
Width
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SACR.125CCF-12X24
Zoro #
G100913436
UPC #
-
Country of Origin
Multiple

Dimensions

Length
24
Height
0.125
Width
12

Details

Color
Clear
Weight
29
Specific Gravity (73 Deg: g/cm3)
1.3

Description

Plexiglass Barriers - Acrylic Plexiglass Protective Barriers for the Workplace - Acrylic Barriers for hotels, offices, restaurants, retail businesses and public buildings. In response to the COVID 19 coronavirus outbreak, Professional Plastics is now mass producing plexiglass protective barriers for use in hotels, offices, restaurants, retail buildings, and public buildings, These protective barriers offer protection from the direct spread of airborne droplets containing COVID 19 coronavirus and other viruses and bacteria. These acrylic "plexiglass" barriers are being rapidly installed at workplaces and public facilities to protect employees and customers. These protective shields can be attached to existing office and restaurant furniture including; desks, cubicles, booths, counters, cabinetry & existing dividers (Hardware Not Included). Plexiglass Acrylic is available in CLEAR (as sold on this page), as well as, WHITE, BLACK, RED, BLUE and more than 50 other colors. For Colors, click here: Plexiglass Colored Sheets Acrylic "Plexiglass" Barriers are provided Cut-To-Size with 90 degree Square Corners (standard), or with rounded edges for added safety (longer lead-time - additional cost) Acrylic Plexiglass Protective Workplace Barriers Flyer - with images "Plexiglass" is often used as a generic term for acrylic sheet. Spelled as Plexiglas® (one S) it's the Arkema brand name. Spelled as "plexiglass" (two SS's), it's generic acrylic. We offer; Acrylite®, Optix®, & Lucite® brands. Professional Plastics offers precision cut-to-size plexiglass acrylic sheet delivered direct to your door. Plexiglass sheet is a versatile material that has many residential, commercial, industrial, and professional uses.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.