Shop PROFESSIONAL PLASTICS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Clear Cast Acrylic Film-Masked Sheet, 0.187 Thick, 48 X 96
- Mfr # SACR.187CCF-48X96
- Zoro # G400913570
product price:
$
264.99
/ea
Key Features
Color
Clear
Width
48
Weight
43
Length
96
Height
0.187
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SACR.187CCF-48X96
- Zoro #
- G400913570
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Clear
- Weight
- 43
- Specific Gravity (73 Deg: g/cm3)
- 1.3
Dimensions
- Width
- 48
- Length
- 96
- Height
- 0.187
Description
Plexiglass Barriers - Acrylic Plexiglass Protective Barriers for the Workplace - Acrylic Barriers for hotels, offices, restaurants, retail businesses and public buildings. In response to the COVID 19 coronavirus outbreak, Professional Plastics is now mass producing plexiglass protective barriers for use in hotels, offices, restaurants, retail buildings, and public buildings, These protective barriers offer protection from the direct spread of airborne droplets containing COVID 19 coronavirus and other viruses and bacteria. These acrylic "plexiglass" barriers are being rapidly installed at workplaces and public facilities to protect employees and customers. These protective shields can be attached to existing office and restaurant furniture including; desks, cubicles, booths, counters, cabinetry & existing dividers (Hardware Not Included). Plexiglass Acrylic is available in CLEAR (as sold on this page), as well as, WHITE, BLACK, RED, BLUE and more than 50 other colors. For Colors, click here: Plexiglass Colored Sheets Acrylic "Plexiglass" Barriers are provided Cut-To-Size with 90 degree Square Corners (standard), or with rounded edges for added safety (longer lead-time - additional cost) Acrylic Plexiglass Protective Workplace Barriers Flyer - with images "Plexiglass" is often used as a generic term for acrylic sheet. Spelled as Plexiglas® (one S) it's the Arkema brand name. Spelled as "plexiglass" (two SS's), it's generic acrylic. We offer; Acrylite®, Optix®, & Lucite® brands. Professional Plastics offers precision cut-to-size plexiglass acrylic sheet delivered direct to your door. Plexiglass sheet is a versatile material that has many residential, commercial, industrial, and professional uses.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.