Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Clear DE7-2 Velvet/Fine Matte Polycarbonate Sheet, 0.020 X 24 X 48 (5
- Mfr # SPCCL.020X24.000X48.000DE72-50
- Zoro # G200913831
product price:Â
$
974.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Height
0.02
Material
Polycarbonate Film
Weight
79
Width
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPCCL.020X24.000X48.000DE72-50
- Zoro #
- G200913831
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Clear
- Material
- Polycarbonate Film
- Weight
- 79
Dimensions
- Height
- 0.02
- Width
- 24
- Length
- 48
Description
Makrofol DE 7-2 Velvet-Fine Matte Polycarbonate filmMakrofol DE 7-2 is a translucent polycarbonate film that minimizes pin holing and offers a unique combination of low gloss and enhanced abrasion resistant features. This textured polycarbonate film is supplied with a velvet first surface and a very fine matte second surface. Makrofol DE 7-2 is offered in thicknesses from .005" to .030". Dazzle-free, scratch resistant As 6-2 but coarser Velvet texture on one side. UL94 VTM-2 & FMVSS 302 Compares to Lexan 8B38
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.