Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Clear Extruded Acrylic Paper-Masked Sheet, 0.093 Thick, 12 X 12
- Mfr # SACR.093CEP-12X12
- Zoro # G500909480
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Color
Clear
Weight
20
Length
12
Height
0.093
Width
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SACR.093CEP-12X12
- Zoro #
- G500909480
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Clear
- Weight
- 20
- Material
- Plexiglass
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5
- Tensile Elongation at Break (% @ 73 Deg: F)
- 2
- Tensile Strength (psi @ 73 Deg;)
- 8000
- Dielectric Strength (volts/mil)
- 400
- Specific Gravity (73 Deg: g/cm3)
- 1.18
- Max. Recommended Use Temp (Deg:F)
- 200
- Flexural Strength (psi @ 73 Deg: F)
- 12000
- Heat Deflection Temp. (264 psi) Deg:F
- 210
Dimensions
- Length
- 12
- Height
- 0.093
- Width
- 12
Description
Plexiglass Sheet - Extruded Acrylic Plastic Sheet in Cut-To-Size Sheets, Full Sheets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.