White HDPE Plastic Bar 48" L, 6" W

  • Mfr # BULK-PS-PE-640
  • Zoro # G7798629
product price: 
$
69.49
/ea

Key Features

Material
HDPE
Color
White
Length
48"
Width
6"
Tensile Strength (PSI)
3,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-PE-640
Zoro #
G7798629
UPC #
193005896850
Country of Origin
China

Dimensions

Length
48"
Width
6"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
3/4"

Details

Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Max. Temp. (F)
180 Degrees F
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Min. Temp. (F)
-70 Degrees F
Grade
Standard
Plastic Density
0.035 lbs / cu. in.
Plastic Hardness
60D
Water Absorption Rating
Excellent
Shape
Bar
Thickness Tolerance
(-0" - +0.006")
Impact Strength Rating
Good
Water Absorption
0.0001
Friction Coefficient
0.2
Friction Rating
Very Slippery
Backing Type
Plain
Plastic Clarity
Opaque
Tensile Strength Rating
Poor

Description

HDPE Bar, HDPE, Standard, Plastic Length 4 ft, Plastic Width 6 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews