Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Clear Extruded Acrylic T/M Sheet, 0.220 Thick, 32 X 48
- Mfr # SACR.220CET-32X48
- Zoro # G200913459
product price:Â
$
99.55
/ea
Key Features
Color
Clear
Height
0.22
Weight
50
Length
48
Width
32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SACR.220CET-32X48
- Zoro #
- G200913459
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 0.22
- Length
- 48
- Width
- 32
Details
- Color
- Clear
- Weight
- 50
- Specific Gravity (73 Deg: g/cm3)
- 1.3
Description
Plexiglass Sneeze Guards, Polycarbonate Sneeze Guards, and PETG Sneeze Guards are being installed at convenience stores and liquor stores nationwide. In New York, these stores are deemed essential businesses and may remain open, but sneeze guards are recommended and/or mandated for these stores throughout the virus pandemic. These protective shields block airborne droplets containing COVID-19 coronavirus. Professional Plastics manufactures these sneeze guard shields from Acrylic, Polycarbonate or PETG. Larger Images & Product Overview Order Online in Cut-To-Size Sheets (90 degree Square Edges), or Request A Quote for Custom Fabricated Shields with Rounded Edges. EdgeScraper Tool - for rounding of sharp edges
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.