Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Extruded Acrylic T/M Sheet, 0.220 Thick, 48 X 48

  • Mfr # SACR.220CET-48X48

  • Zoro # G600913400


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Width
48
Length
48
Weight
50
Height
0.22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SACR.220CET-48X48
Zoro #
G600913400
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48
Length
48
Height
0.22

Details

Color
Clear
Weight
50
Specific Gravity (73 Deg: g/cm3)
1.3

Description

Plexiglass Sneeze Guards, Polycarbonate Sneeze Guards, and PETG Sneeze Guards are being installed at convenience stores and liquor stores nationwide. In New York, these stores are deemed essential businesses and may remain open, but sneeze guards are recommended and/or mandated for these stores throughout the virus pandemic. These protective shields block airborne droplets containing COVID-19 coronavirus. Professional Plastics manufactures these sneeze guard shields from Acrylic, Polycarbonate or PETG. Larger Images & Product Overview Order Online in Cut-To-Size Sheets (90 degree Square Edges), or Request A Quote for Custom Fabricated Shields with Rounded Edges. EdgeScraper Tool - for rounding of sharp edges

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.